Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 3/8 DRIVE HEX 7/8 INCH A/F
ROEBUCK SOCKET 3/8 DRIVE HEX 7/8 INCH A/F
3/8" hex sockets - af
References
roebuck:
6873089
rubix:
2525536
Technical specifications
Square drive adapter
3/8
''
Diameter
22.225
mm
Length
31
mm
Product details
Technical specifications
Product details : ROEBUCK SOCKET 3/8 DRIVE HEX 7/8 INCH A/F
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
22.225
mm
Length
31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.40
excl. VAT
/
Each
£
1.68
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7MM 1/4DRDHEX SOCKET D 20 7
"FACOM NSD.19B 1/2"" DRIVE 19MM 12 POINT IMPACT SOCKET"
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-3/16IN AF 30MM
STAHLWILLE 01530016 1/4DR X 1/4 BI HEX SOCKET
ROEBUCK SOCKET 1/4 HEX 8 MM 865357
GEDORE K21L24 1INDRIVE X 24MM DEEP IMPACT SOCKET
"ISS 24M115 1 1/2"" SQ DR IMPACT SOCKET 115MM"
ISS BH1210L 5/8 DEEP BI-HEX 3/4 IN SQUARE DRIVE
GEDORE INCHDRIVE33MM SOCKET K 21 L 33
BAHCO 7400SM-13 SOCKET 3/8
FACOM SOCKET NS.11A
FACOM LONG SOCKET RTX.10
FACOM SOCKET NM.56A
FACOM R.3/8EL 1/4 LONG SOCKET 12 POINT 3/8
KNIPEX 984713 HEXAGON SOCKET WRENCHES 1/2 55MM