Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 4 5MM
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 4 5MM
Socket Expert
References
expert:
E117688
rubix:
2014755
ean:
3258951176887
Technical specifications
Square drive adapter
1/4
''
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 4 5MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
25
mm
Finishing
Chromed
Weight
10
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.96
excl. VAT
/
Each
£
3.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 3/4 INCH DRIVE 24MM
STAHLWILLE 02110019 3/8 INCH DRIVE X 19MM HEX SOCKET
GEDORE 27MM1/2DRDEEPIMPSKT K 19 L 27
ROEBUCK 08M17M MAG STANDARD IMPACT SOCKET 1/2 INCH X 17MM
STAHLWILLE 02010009 3/8 INCH DRIVE X 9MM SOCKET BI-HEX
ROEBUCK SOCKET 1/2 HEX 11MM 865330
GEDORE RED R61002414 24MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
"ISS BH1211 11/16 BI-HEX 3/4"" SQUARE DRIVE"
STAHLWILLE 01640034 1/4 INCH DRIVE X 9/16 SOCKET DEEP BI-HEX
KNIPEX 984905 HEXAGON SOCKET WRENCHES 1/2 75MM
FACOM K.38LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 38LA
FACOM K.33HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 33MM
FACOM K.28HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 28MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 13MM
SOCKET 1/4 DRIVE DEEP - 9MM