Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 21MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 21MM
Socket Expert
References
expert:
E113791
rubix:
2014775
ean:
3258951137918
Technical specifications
Square drive adapter
3/4
''
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 21MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
50
mm
Finishing
chromed
Weight
208
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.30
excl. VAT
/
Each
£
19.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 23MM
BAHCO SB7800DM-36 1/2IN SOCKET 36MM BIHEX
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 11/32 A/F
FACOM SOCKET NK.28A
ROEBUCK HEX SOCKET 1/2 DRIVE 3/4 INCH A/F
GEDORE 13MM1/2DRDEEPIMPSKT K 19 L 13
FACOM S.3/8 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 3/8 A/F
BAHCO 8900DM-41 SOCKET 3/4
ROEBUCK 0811L DEEP IMPACT SOCKET 1/2 INCH DRIVE 11/16 A/F
ROEBUCK SOCKET 1/2 HEX 20MM 865339
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 3/4IN AF 19 MM
KING DICK HDSW209 9/16W SOCKET 1/2 DRIVE L/S
BAHCO 8900DZ-1.1/8 SOCKET 3/4
"FACOM NSD.13B 1/2"" DRIVE 13MM 12 POINT IMPACT SOCKET"
STAHLWILLE 25020024 24-3/4 DEEP IMPACT SOCKET