Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 3/8 DRIVE X 13MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 13MM
3/8" hex sockets - metric
References
roebuck:
5061245
rubix:
2521524
Technical specifications
Square drive adapter
3/8
''
Diameter
13
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 3/8 DRIVE X 13MM
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
13
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.79
excl. VAT
/
Each
£
6.95
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1/2 X 17MM SOCKET 19 17
GEDORE 3/8DR 14MM DEEP SKT D 30 L 14
FACOM NSD.24B 1/2 INCH DRIVE 24 MM 12 P IMPACT SOCKET
STAHLWILLE 05010038 3/4 INCH DRIVE X 38MM HEX SOCKET
KNIPEX 983717 HEXAGON SOCKET WRENCHES 3/8 46MM
ROEBUCK SOCKET 1/4 HEX 6 MM 865355
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 8MM
FACOM SOCKET NSB.22
ROEBUCK SOCKET 1/2 HEX 30MM 865349
ROEBUCK 880178 1/2IN DRIVE SOCKET BI-HEX20MM
FACOM J.3/8LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 3/8
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/2IN AF 38MM
GEDORE 11/32AF 1/4DR SOCKET 20
GEDORE 1/2AF1/2DRIMPSOCKET K 19 1/2AF