Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 3/8 DRIVE X 14MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 14MM
3/8" hex sockets - metric
References
roebuck:
5061246
rubix:
2521525
Technical specifications
Square drive adapter
3/8
''
Diameter
14
mm
Length
27
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 3/8 DRIVE X 14MM
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
14
mm
Length
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.16
excl. VAT
/
Each
£
7.39
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.26 S BI-HEX SOCKET 1/2 INCH DRIVE 26MM
FACOM R10E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 10MM
FACOM 1/2 DEEP SOCKET S.16HLA
ROEBUCK 880277 1/2IN DRIVE HEX /6 POINT 1 1/8IN A/F SOCKETS
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 6MM
FACOM 17MM N/S 3/4 SOCKET K.17SR
BAHCO 7400SM-9 SOCKET 3/8
ROEBUCK 06M15M MAG STANDARD IMPACT SOCKET 3/8 INCH X 15MM
3/4 SLIDING HEAD
"WERA 003616 8790HMC SOCKET 1/2"" DRIVE 30.0/42 ZYKLOP"
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 24MM
FACOM J.21 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 21MM
GEDORE 32 50 50MM HEX SOCKET 3/4 SQUARE DRIVE 6271350
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 19MM
"FACOM R.9/16EL 1/4""DR. X 9/16"" LONG REACH 12-POINT SOCKET"