Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 9500SM-60 SOCKET HEXAGON 1IN
BAHCO 9500SM-60 SOCKET HEXAGON 1IN
Socket Bahco
References
bahco:
9500SM-60
rubix:
125A1922
ean:
7314153013750
Product details
Technical specifications
Product details : BAHCO 9500SM-60 SOCKET HEXAGON 1IN
Technical specifications
Attributes
Logistic Weight
1360
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.49
excl. VAT
/
Each
£
103.79
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK 880179 1/2IN DRIVE SOCKET BI-HEX21MM
ROEBUCK 880271 1/2IN DRIVE HEX /6 POINT 13/16IN A/F SOCKETS
KNIPEX 984724 HEXAGON SOCKET WRENCHES 1/2 61MM
BAHCO 7800DM-15 SOCKET 1/2
FACOM J.15H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 15MM
FACOM 1/4 SQUARE DRIVE SOCKET 7/ R.7/32
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 16MM
BAHCO 6700SM-9 SOCKET 1/4
BAHCO A7402DM-16 SOCKET 3/8IN AEROSPACE
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 13MM
GEDORE 3/8DR 12MM DEEP SKT D 30 L 12
STAHLWILLE 03020015 1/2 INCH DRIVE X 15MM DEEP SOCKET BI-HEX
FACOM 50MM N/S 3/4 SOCKET K.50SR
STAHLWILLE 02110017 3/8 INCH DRIVE X 17MM HEX SOCKET
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 14MM