product.subtitle.uk
Square drive adapter | 1/2 '' |
---|---|
Diameter | 12 mm |
Length | 38 mm |
product.technicalInformations.attributes.logisticWeight | 58 g |
---|---|
Square drive adapter | 1/2 '' |
Diameter | 12 mm |
Length | 38 mm |
Finishing | chromed |
Weight | 58 g |
Usually arrives within 14 working days