Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH BIT SOCKET TORX BIT T40
BRITOOL EXPERT 3/8 INCH BIT SOCKET TORX BIT T40
3/8" screwdriver sockets for Torx® screws
References
expert:
E030919
rubix:
2517555
ean:
3258950309194
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T40
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH BIT SOCKET TORX BIT T40
- ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
characteristics:
EAN: 3258950309194
d1 [mm]: 17,9
h [mm]: 34
L [mm]: 50
Packing: 10
Presentation: Full Polish
No.: T40
[g]: 45
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T40
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.38
excl. VAT
/
Each
£
6.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 17MM E113629
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 2
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 17MM LONG
STAHLWILLE 01351010 1/4 INCH DRIVE X T10 TORX SOCKET TAMPER
STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
FACOM BIT SX.40LA
GEDORE 5X60MM INHEX1/4DRSOC IN 20 L 5-60
GEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T30
FACOM STM.14 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 14MM
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T15 1/4 INCH
GEDORE ITX 19 L T40-100 1/2DRIVE-100MM-T40 6152690
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 14MM LONG
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 4MM
FACOM STM.4 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM