Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 17MM E113629
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 17MM E113629
Screwdriver bit socket Expert
References
expert:
E113629
rubix:
2014430
ean:
3258951136294
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Imprint size
17 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 17MM E113629
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Imprint size
17 mm
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.11
excl. VAT
/
Each
£
12.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T27
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T25
BRITOOL EXPERT 4 PC 3/8 INCH TRX BIT SOCKET SET
GEDORE IN19 5/16 HEX BIT
STAHLWILLE 1/4 INCH DRIVE X 3MM INHEX SOCKETS
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
FACOM STM.19GRP 1/2 HEXAGON BIT SOCKET OGV GRIP 19MM
STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET
STAHLWILLE 02100045 3/8 INCH DRIVE X T45 INT.TORX SCREWDRIVER SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T10
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T45 1/2 INCH
"STAHLWILLE 23050012 1/2"" IMPACT INHEX SOCKET 12MM"
STAHLWILLE 03050010 1/2 INCH DRIVE X 10MM INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 9MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TAM/TORX TT27