References
Gedore:IN 20 L 5-60
Rubix:124A1866
Manufacturer :1933272
EAN:4010886864975


Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : GEDORE 5X60MM INHEX1/4DRSOC IN 20 L 5-60
Screwdriver bit socket 1/4" long, hex 5 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated Bit in GEDORE vanadium special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 5 mm |
| Model | in 20 l 5-60 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
- Delivery usually within ( 8 ) days