Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
Screwdriver bit socket Stahlwille
References
stahlwille:
03261408
rubix:
80167392
ean:
4018754007219
Technical specifications
Square drive adapter
1/2
''
Length
140
mm
Imprint size
M8
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
140
mm
Imprint size
M8
Model
3054X
Imprint
XZN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.77
excl. VAT
/
Each
£
17.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEODORE 3/8IN SQ. DR. TO 6MM HEX BALL IN 30 LK 6 1505742
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E11
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T40
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T45 1/2 INCH
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 6MM
FACOM SXM60 SXM TORX BIT SOCKET 1/2 INCH DRIVE T60
GEDORE IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 22MM 627-6150
FACOM 5MM 1/2IN DRIVE SOCKET BIT SHP.5ELA
GEDORE IS 19 16X2,5 SCREWDRIVER SOCKET 1/2 16 X 2.5MM
"STAHLWILLE 23050019 1/2"" IMPACT INHEX SKT 19MM"
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T20
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T6
"WERA 003824 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 8/60MM ZYKLOP"
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 2