References
Facom:EF.6J
Rubix:80116078
EAN:3148510229164

Product details : FACOM SQ.DRIVE SOCKET ADAPTOR EF.6J 1/4 X 3/8
3/8" socket holder - square
- 3/8" drive.
- Plunger lock.
- Length: 50 mm
Weight: 25 g
- 3/8" drive.
- Plunger lock.
- Length: 50 mm
Weight: 25 g
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x15x15 mm |
| Package weight | 27 g |
| Male square exit | 03/08/2025 '' |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 14.87 excl. VAT
/ Each
£ 17.84 incl. VAT
- Delivery usually within ( 14 ) days
