BRITOOL EXPERT SHORT HEX KEY 10MM E113922


Short metric male Allen wrenches

References
expert:E113922
rubix:2014403
ean:3258951139226
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size10
Length122 mm
See all Specifications

Product details : BRITOOL EXPERT SHORT HEX KEY 10MM E113922


- ISO 2936 - DIN 911
- Made of chrome vanadium steel for torque resistance above current standards.
- Face edges of the micro-chamfered ends for better resistance in the screw head.
- Finishing: black phosphate.

Characteristics:
EAN: 3258951139226
A [mm]: 10
L [mm]: 50
L [mm]: 122
Pack: 10
Presentation: Zinc-plated
[g]: 104

Technical specifications


Attributes
ImprintHex / Allen
Imprint size10
Length122 mm
FinishingPhosphate
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
  • Usually arrives within 14 working days