References
Facom:EF.6R
Rubix:7768771
EAN:3148510229256



Product details : FACOM 1/4 SD ADAPTOR EF.6R
1/4" socket holder - square
-1/4" drive - 6.35 mm.
- Plunger lock.
- Length: 50 mm
Weight: 16 g
-1/4" drive - 6.35 mm.
- Plunger lock.
- Length: 50 mm
Weight: 16 g
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x10x10 mm |
| Package weight | 17 g |
| Male square exit | 01/04/2019 '' |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 13.84 excl. VAT
/ Each
£ 16.61 incl. VAT
- Delivery usually within ( 14 ) days
