GEDORE 1/4SQ TO 1/4HEX ADAP 673 K

Short bit holder 1/4" hex - 1/4" square

See technical information
References
Gedore:673 K
Rubix:131A9768
Manufacturer :2000245
EAN:4010886875254
brand logo
Technical specifications
Male square exit1/4 ''
Length17 mm
See all Specifications

Product details : GEDORE 1/4SQ TO 1/4HEX ADAP 673 K


External hexagon according to DIN ISO 1173, external square according to DIN 3120 - A 6,3 (1/4")
Socket holder, short 1/4"-1/4" Hexagon drive as per DIN 3126 - E 6.3 (1/4") Square drive as per DIN 3120 - A 6,3 (1/4")

Technical specifications


Attributes
Logistic Weight20 g
Male square exit1/4 ''
Length17 mm
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
  • Delivery usually within ( 8 ) days