References
Facom:ECR.0
Rubix:245A5913
EAN:3148510226026

Documents
Product details : "FACOM ECR.0 COUPLER 1/4"""
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Packaged dimensions (D x W x H) | 23x8x8 mm |
| Package weight | 6 g |
| Length | 22 mm |
| Drive Size | 4 mm (6-kant) |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- Delivery usually within ( 14 ) days
