Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Socket holder
673 BIT DRIVER ADAPTOR 1/4SQ
673 BIT DRIVER ADAPTOR 1/4SQ
Cap holder adapter 673
References
gedore:
673 6,3
rubix:
80018979
manufacturer :
6536320
ean:
4010886653630
Technical specifications
Male square exit
1/4
''
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : 673 BIT DRIVER ADAPTOR 1/4SQ
Adaptor 1/4"-1/4" Acc. to DIN 7428, ISO 3317 Hexagon drive as per DIN 3126 - E 6.3 (1/4") Square drive as per DIN 3121 for power-driven sockets Also suitable for battery screwdrivers without impact effect
Technical specifications
Attributes
Logistic Weight
16
g
Male square exit
1/4
''
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.38
excl. VAT
/
Each
£
13.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SQ.DRIVE SOCKET ADAPTOR EF.6J 1/4 X 3/8
"WERA 003590 8784B1 ADAPTOR 3/8"" DRIVE 1/4""/44MM ZYKLOP"
GEDORE 1/4SQ TO 1/4HEX ADAP 673 K
FACOM 1/4 SD ADAPTOR EF.6R
BAHCO 6956 1/4IN SQUARE DRIVE SPINNER HANDLE 150MM
BRITOOL EXPERT 1/4 INCH SQUARE DRIVE ADAPTOR
"WERA 003641 8784C2 ADAPTOR 1/2"" DRIVE 5/16""/50MM ZYKLOP"
"FACOM ECR.0 COUPLER 1/4"""
BAHCO 7409M-3 SOCKET DRIVER 3/8IN HEX
INGERSOLL RAND AK42H 2-PC ANVIL KIT OF 1/2IN 2IN EXTENDED 3/4IN
WERA 022052 950PKL HEX KEY 2.0/100 LONG BALLEND CHROME PLATED
FACOM TORQSET BIT ETORM.605
BAHCO B190.080.150 SCREWDRIVER SLOTTED 8X1.6X150
BAHCO B190.140.250 SCREWDRIVER SLOTTED 14X2X250
FACOM POZIDRIV BIT ED.111