Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 14MM E113494
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 14MM E113494
Socket Expert
References
expert:
E113494
rubix:
2014451
ean:
3258951134948
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 14MM E113494
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.65
excl. VAT
/
Each
£
6.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SET06MML DEEP IMPACT SOCKET SET 245193 3/8 INCH DRIVE 14 PIECE
ROEBUCK HEX SOCKET 3/8 DRIVE X 22MM
GEDORE 18MMBIHEXSOCKET1/2DR D 19 18
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 15MM
BAHCO 7800DM-19 SOCKET 1/2
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
FACOM J.17 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 17MM
BAHCO 7800DZ-11/16 SOCKET 1/2
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 9MM
FACOM SOCKET NS.10LA
GEDORE DEEP IMPACT SOCKET K 37 L 70
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 17MM
MILWAUKEE 4932480455 SHOCKWAVE IMPACT DUTY SOCKET DEEP RAIL SET (9PC)
FACOM SOCKET M.95HA
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 36MM