45 series sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 16.5 mm |
Length | 25 mm |
Logistics dimensions (L x W x H) | 17x17x23 mm |
---|---|
Logistic Weight | 19 g |
Square drive adapter | 3/8 '' |
Diameter | 16.5 mm |
Length | 25 mm |
Finishing | Chromed |
Weight | 19 g |
Usually arrives within 14 working days