References
Bahco:70S/TS5/16
Rubix:401A6874
EAN:7314150218363

Product details : BAHCO 70S/TS5/16 BIT TORQ-SET 5/16 32 MM
For TORQ-SET® head screws with imperial size
For use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphated finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
For use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphated finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Strengths
5/16" Imperial Screwdriver Bits for TORQ-SET® Head Screws 32 mm
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Length | 32 mm |
| Imprint size | 5/16 in |
| Imprint | torx profile |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 54.65 excl. VAT
/ Each
£ 65.58 incl. VAT
- Delivery usually within ( 14 ) days
