Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
FAG 30/7-2RSR-HLC ANGULAR CONTACT BALL BEARING 30..-B-2RSR-TVH DOUBLE
Angular contact ball bearing FAG 30/7-2RSR-HLC, Outer diameter: 19 mm | Inner diameter: 7 mm | Width: 10 mm
30
References
fag:
30/7-2RSR-HLC
rubix:
238A1882
manufacturer :
0004299880000
Technical specifications
Inner diameter
7
mm
Outer diameter
19
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 30/7-2RSR-HLC ANGULAR CONTACT BALL BEARING 30..-B-2RSR-TVH DOUBLE
Angular contact ball bearings 30..-B-2RSR, double row, lip seals on both sides, contact angle a = 25°
Technical specifications
Attributes
Inner diameter
7
mm
Outer diameter
19
mm
Width
10
mm
Bearing Clearance
CN
Series
30
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.92
excl. VAT
/
Each
£
21.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 7215-B-XL-MP-UA, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing FAG 7234-B-MP-UO, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 52 mm
Precision / Spindle bearing SKF 7207 CDGA/P4A, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing SKF 71964 ACDGAMA/P4A, Inner diameter: 320 mm | Outer diameter: 440 mm | Width: 56 mm
Angular contact ball bearing INA 3816-2RS, Outer diameter: 100 mm | Inner diameter: 80 mm | Width: 15 mm
Precision / Spindle bearing NSK 7909CTRDULP3, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SKF 7008 CD/P4A, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Angular contact ball bearing FAG 7309-B-XL-JP-UA, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Angular contact ball bearing FAG 7203-B-XL-TVP-UB, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing SKF 3206 A/C3, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing NSK 3205B-2RSTN, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing INA G5208-2RS-N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 38 mm
Precision / Spindle bearing NSK 7911A5TRV1VSULP3, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Angular contact ball bearing NTN 7317BL1G, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing FAG 7301-B-XL-JP, Outer diameter: 37 mm | Inner diameter: 12 mm | Width: 12 mm