Tapered roller bearing Timken NA749, Inner diameter: 82.55 mm | Width: 46.673 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA749
Rubix:105A8647
Manufacturer :100096826
EAN:0053893082974


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Width | 46.673 mm |
| Bearing Clearance | cn |
Product details : TIMKEN NA749-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 154,4x154,4x68,1 mm |
|---|---|
| Package weight | 2189,0 g |
| Inner diameter | 82.55 mm |
| Width | 46.673 mm |
| Bearing Clearance | cn |
| Weight | 3.4 kg |
| Series | 745 |
| Total bearing width | 44.45 mm |
| Basic static load, radial - C0r | 417000 N |
| Basic dynamic load, radial - Cr | 377000 N |
Show UNSPSC/ECL@SS
£ 313.93 excl. VAT
/ Each
£ 376.72 incl. VAT
- Usually arrives within 14 working days