Tapered roller bearing Timken
Inner diameter | 50 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 20.638 mm |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
---|---|
Package weight | 329,8 g |
Inner diameter | 50 mm |
Outer diameter | 88.9 mm |
Width | 20.638 mm |
Bearing Clearance | CN |
Series | 365 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 20.638 mm |
Basic static load, radial - C0r | 95800 N |
Basic dynamic load, radial - Cr | 14400 N |
Usually arrives within 14 working days