Timken Tapered Roller Bearing 385
Inner diameter | 57.531 mm |
---|---|
Outer diameter | 96.84 mm |
Width | 21 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 420,5 g |
Inner diameter | 57.531 mm |
Outer diameter | 96.84 mm |
Width | 21 mm |
Bearing Clearance | cn |
Series | 385 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days