Timken Tapered Roller Bearing 365
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 22.23 mm |
Logistics dimensions (L x W x H) | 74,93x66,294x66,294 mm |
---|---|
Logistic Weight | 793 g |
Packaged dimensions (D x W x H) | 82,55x114,3x114,3 mm |
Package weight | 792,9 g |
Inner diameter | 50.8 mm |
Outer diameter | 88.9 mm |
Width | 22.23 mm |
Bearing Clearance | CN |
Series | 365 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days