Tapered Roller Bearing Double Cup Assembly
Inner diameter | 92.075 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 82,55x152,4x152,4 mm |
---|---|
Logistic Weight | 5393 g |
Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
Package weight | 5392,8 g |
Inner diameter | 92.075 mm |
Outer diameter | 152.4 mm |
Width | 82.55 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days