303 tapered roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 29.25 mm |
Logistics dimensions (L x W x H) | 116x113x33 mm |
---|---|
Logistic Weight | 1,31 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 29.25 mm |
Bearing Clearance | cn |
Series | 30300 |
Cage | steel |
Reference speed | 4700 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 157000 N |
Basic dynamic load, radial - Cr | 136000 N |
Usually arrives within 14 working days