Tapered roller bearing Timken L44610, Outer diameter: 50.292 mm | Inner diameter: 23.812 mm | Width: 14.224 mm


Tapered Roller Bearings

References
timken:L44610
rubix:105A1192
manufacturer :100048367
ean:0053893294049
Tapered Roller Bearing - L44610-20024
brand logo
Technical specifications
Inner diameter23.812 mm
Outer diameter50.292 mm
Width14.224 mm
See all Specifications

Product details : TIMKEN L44610-20024 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)59x59x25 mm
Logistic Weight1300 g
Packaged dimensions (D x W x H)59,182x59,182x25,146 mm
Package weight37,6 g
Inner diameter23.812 mm
Outer diameter50.292 mm
Width14.224 mm
Bearing ClearanceCN
Seriespouce
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
  • Usually arrives within 14 working days