Tapered roller bearing SNR 32021A, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
Tapered roller bearing 302
See technical informationReferences
SNR:32021A
Rubix:394A9567
EAN:3413522129246



Product details : SNR 32021A TAPERED ROLLER BEARING
Thanks to their special characteristics, NTN-SNR tapered roller bearings are suitable for numerous application options, including use in agricultural machinery, railway technology, gearboxes, the steel industry and wind turbines.
Technical specifications
Attributes
| Logistic Weight | 2500 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Reference speed | 2000 rpm |
| Basic static load, radial - C0r | 335000 N |
| Basic dynamic load, radial - Cr | 210000 N |
Show UNSPSC/ECL@SS
£ 76.31 excl. VAT
/ Each
£ 91.57 incl. VAT
- Usually arrives within 14 working days
