31 - Metric "extra fine" open-end wrenches
Opening | 10x11 |
---|---|
Length | 176 mm |
Logistic Weight | 39 g |
---|---|
Packaged dimensions (D x W x H) | 175x25x5 mm |
Package weight | 39 g |
Opening | 10x11 |
Length | 176 mm |
Weight | 30 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days