STAHLWILLE 2501044 3/8 INCH DRIVE X 7/8 AF HD CROW-FOOT

540a HD Crowfoot wrench heavy-duty

See technical informationSee documents

References

Stahlwille:02501044
Rubix:4527172
EAN:4018754198108
brand logo

Technical specifications

Length52 mm
Typecrow foot wrench
See all Specifications

Documents

Product details : STAHLWILLE 2501044 3/8 INCH DRIVE X 7/8 AF HD CROW-FOOT


for particularly high loads, e.g. screwing into
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x48x52 mm
Logistic Weight118 g
Length52 mm
Typecrow foot wrench
Finishingchromed
£ 69.95 excl. VAT
/ Each
£ 83.94 incl. VAT
  • Usually arrives within 14 working days