Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 10MMVDEOPENENDSPANER VDE 894 10
GEDORE 10MMVDEOPENENDSPANER VDE 894 10
Open Ended Spanner
References
gedore:
VDE 894 10
rubix:
118A2382
manufacturer :
6572120
ean:
4010886657218
Technical specifications
Opening
10
Length
105
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 10MMVDEOPENENDSPANER VDE 894 10
VDE Single open ended spanner 10 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
Opening
10
Length
105
mm
Finishing
other
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.00
excl. VAT
/
Each
£
33.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 880478 OFF-SET COMBINATION WRENCH 15MM
FACOM RING WRENCH 59.16X17
ROEBUCK OPEN END WRENCH OPENING 12X13MM 865243
FACOM RING WRENCH 59.12X13
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 8MM 865381
STAHLWILLE 40031214 12 X 14MM DOE SPANNER
STAHLWILLE 02500052 3/8 INCH DRIVE X 1.1/8 AF CROW-FOOT
GEDORE 7 UR 22 RATCHET COMBINATION SPANNER REVERSIBLE 22MM
GEDORE 26MM COMBI SPANNER 7 26
FACOM 467.19SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 19MM
GEDORE 7R-14 7R COMBINATION RATCHET SPANNER 14MM
STAHLWILLE 40032732 27 X 32MM DOE SPANNER
FACOM 64.8X9 64 RATCHETING RING SPANNER 8 X 9MM
STAHLWILLE 6 X 7 MM DBL END RING SPANNER 41050607
GEDORE RED R09100160 16MM COMBINATION SPANNER