GEDORE SINGLE OPEN ENDED SPANNER 14MM


Open end wrench 894 (MM)

References
gedore:894 14
rubix:9881646
manufacturer :6574410
ean:4010886657447
brand logo
brand logo
Technical specifications
Opening14
Length140 mm
See all Specifications

Product details : GEDORE SINGLE OPEN ENDED SPANNER 14MM


Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Single open ended spanner 14 mm Acc. to DIN 894, ISO 3318 Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger Sizes 10 - 135 mm with hanging hole * not standardised

Technical specifications


Attributes
Logistic Weight44 g
Opening14
Length140 mm
Weight44 g
FinishingPhosphate
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
  • Usually arrives within 14 working days