References
Draper:70398
Rubix:382A6153
Manufacturer :70398
EAN:5059482015861

Product details : DRAPER 70398 250MM ADJUSTABLE WRENCH
This adjustable wrench is forged from chrome vanadium steel hardened and tempered with a satin chrome finish. The adjustable smooth running jaws can be used on a variety of fixings and sizes up to 31mm. The jaws also have laser-etched markings for easy measurements.
Technical specifications
Attributes
| Opening | up to 31mm |
|---|---|
| Length | 250 mm |
| Type | adjustable wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
- Delivery usually within ( 7 ) days
