Tapered roller bearing SNR 31313, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
313..
See technical informationReferences
SNR:31313
Rubix:181A0541
EAN:3413520601751

Product details : SNR 31313A TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Series | 313.. |
| Basic static load, radial - C0r | 204000 N |
| Basic dynamic load, radial - Cr | 173000 N |
Show UNSPSC/ECL@SS
£ 80.61 excl. VAT
/ Each
£ 96.73 incl. VAT
- Usually arrives within 14 working days
