Tapered roller bearing SKF 18790/18720, Outer diameter: 85 mm | Inner diameter: 50.8 mm | Width: 17.462 mm
Tapered Roller Bearing
See technical informationReferences
SKF:18790/18720
Rubix:420A0931


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 17.462 mm |
Product details : SKF 18790/18720 SINGLE ROW TAPERED ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 17.462 mm |
| Cage | steel |
| Reference speed | 6300 rpm |
| Limit speed | 8000 rpm |
Show UNSPSC/ECL@SS
£ 137.73 excl. VAT
/ Each
£ 165.28 incl. VAT
- Usually arrives within 14 working days