Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 33216-90KA4 TAPERED ROLLER BEARING
Tapered roller bearing Timken 33216-90KA4, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 46 mm
332 series tapered roller bearings
References
timken:
33216-90KA4
rubix:
104A4969
manufacturer :
101752499
Technical specifications
Inner diameter
80
mm
Outer diameter
140
mm
Width
46
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 33216-90KA4 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
140
mm
Width
46
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.62
excl. VAT
/
Each
£
89.54
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-2689, Outer diameter: 45 mm | Inner diameter: 28.575 mm | Width: 25.433 mm
Tapered roller bearing Timken H917840, Outer diameter: 180.98 mm | Inner diameter: 76.2 mm | Width: 53.98 mm
Tapered roller bearing NTN 4T-JL68145/JL68111Z, Outer diameter: 60 mm | Inner diameter: 35 mm | Width: 15.875 mm
Tapered roller bearing Timken 595-90299, Outer diameter: 152.4 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing NSK 33012J, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm
Tapered roller bearing Timken H 924033/H924010
Tapered roller bearing Timken 07087X/07210X, Outer diameter: 51 mm | Width: 15.01 mm
Tapered roller bearing Timken 32224-90KB2, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 50 mm
Tapered roller bearing Timken HM204043/HM204010
Tapered roller bearing Timken LM 117949/LM117910
Tapered roller bearing SKF 32324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered roller bearing Timken JM822049-90NA1, Outer diameter: 165.1 mm | Inner diameter: 109.982 mm | Width: 79.756 mm
Tapered roller bearing FAG 30203-DY, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 11 mm
Tapered roller bearing NTN 4T-567A/563, Outer diameter: 127 mm | Inner diameter: 71.438 mm | Width: 36.512 mm
Tapered roller bearing Timken 369A/362