WERA 032022 3350 SCREWDRIVER PH2/100 K'FORM STAINLESS
3350 PH Screwdriver
See technical informationSee documentsReferences
Wera:05032022001
Rubix:2517725
EAN:4013288107411

Documents
Product details : WERA 032022 3350 SCREWDRIVER PH2/100 K'FORM STAINLESS
High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections.
Strengths
Stainless screwdriver for cross-recess screws, Phillips
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Applications
Industrial
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph2 |
| Blade length | 100 mm |
| Length | 205 mm |
Show UNSPSC/ECL@SS
£ 10.68 excl. VAT
/ Each
£ 12.82 incl. VAT
- Delivery usually within ( 5 ) days