References
Draper:94848
Rubix:382A8936
Manufacturer :94848
EAN:5059482031304



Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 3.0 x 100mm; 4.0 x 100mm; no.1 x 80mm; no.2 x 100mm |
| Blade length | 100 mm |
Product details : DRAPER 94848 XP1000 6PC SDRIVER & PLIER SET
XP1000®, selection of essential electricians' tools. Screwdrivers feature patented dual-layer insulated sheaths, which make any damage highly visible. Ergonomic soft grip bi-material handle allows free spinning in the palm of your hand to quickly tighten screws, but also allows transfer of torque when needed. Designed with flat sides to prevent them from rolling. Precision-machined tips for exact fit to prevent screw damage. The pliers are manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance. A two-part bi-material ergonomic soft grip handle and horns prevent slipping onto live conductors and are individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 3.0 x 100mm; 4.0 x 100mm; no.1 x 80mm; no.2 x 100mm |
| Blade length | 100 mm |
| Length | 180 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 62.97 excl. VAT
/ Each
£ 75.56 incl. VAT
- Delivery usually within ( 7 ) days