AN-ANF.SLS - PROTWIST® Screwdrivers - Slotted - SLS
Imprint | Flat |
---|---|
Imprint size | 10 mm |
Blade length | 200 mm |
Packaged dimensions (D x W x H) | 330x35x35 mm |
---|---|
Package weight | 259 g |
Imprint | Flat |
Imprint size | 10 mm |
Blade length | 200 mm |
Length | 325 mm |
Finishing | Chromed |
Diameter | 40 mm |
Weight | 255 g |
Usually arrives within 14 working days