WERA 028012 367 SCREWDRIVER TORX TX25/100 K'FORM+


Torx Drivers

References
wera:028012 TX25X100
rubix:2527202
ean:4013288004253
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeTX25
Blade length100 mm
See all Specifications

Product details : WERA 028012 367 SCREWDRIVER TORX TX25/100 K'FORM+


Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.

Strengths

Screwdriver for recessed TORX® screws
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size

Technical specifications


Attributes
ImprintTorx
Imprint sizeTX25
Blade length100 mm
Length205 mm
FinishingChromed
Weight79 g
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
  • Usually arrives within 14 working days