34 – Metric "micromechanic" fork wrenches angled at 15° and 75°
Opening | 10 |
---|---|
Length | 100 mm |
Logistic Weight | 23 g |
---|---|
Packaged dimensions (D x W x H) | 101x22x4 mm |
Package weight | 22 g |
Opening | 10 |
Length | 100 mm |
Weight | 25 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days