Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02200030 3/8 INCH DRIVE X 30MM CROW FOOT SPANNER
STAHLWILLE 02200030 3/8 INCH DRIVE X 30MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
References
stahlwille:
02200030
rubix:
2018527
ean:
4018754149186
Technical specifications
Opening
30
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02200030 3/8 INCH DRIVE X 30MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
50
x
60
mm
Logistic Weight
84
g
Opening
30
Length
50
mm
Weight
84
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.20
excl. VAT
/
Each
£
62.64
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
FACOM 101.15 15 SATIN FINISH, QUICK ADJUST AW
FACOM 105.280 280MM ADJUSTABLE SPANNER WITH 70MM JAW CAPACITY
KNIPEX 980109 RING WRENCHES CRANKED
GEDORE 1B-18 1B COMBINATION SPANNER 18MM
1648934 17 X 19MM REVERSIBLE RATCHET PODGING SPANNER
BRITOOL EXPERT ADJ.WRENCH 375MM
BAHCO 111Z-1.11/16 COMBINATION WRENCH
ROEBUCK UNIWRENCH SPANNER 15MM
GEDORE 1 B 1.3/8AF 1B SERIES COMBINATION SPANNER 1.3/8 INCH A/F
STAHLWILLE 40081818 COMBINATION SPANNER 18MM
STAHLWILLE 41613234 DE RING SPANNER 1/2X9/16 230A
315M-41MM 315M-41MM SLOGGING SPANNER
BAHCO 1931M-13 OPEN END WRENCH
FACOM COMBINATION WRENCH 1 1/4 INCH A/F
FACOM 40.55LA LONG COMBINATION WRENCH 55MM