FACOM COMBINATION WRENCH 11/16 INCH - 440.11/16 A/F

440 - Mixed wrenches in inches

See technical information

References

Facom:440.11/16
Rubix:2000815
EAN:3148517683358
brand logo

Technical specifications

Opening11/16
Length202 mm
Typecombination wrench
See all Specifications

Product details : FACOM COMBINATION WRENCH 11/16 INCH - 440.11/16 A/F


440 - Mixed wrenches in inches
- Standard wrench for all common applications.
- Great mechanical performance and compact, complying with aeronautical standards.
- Eye head:
- Eye clearance (dimension E) Designed for better access to recessed or series screws.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- Fork head:
- Fork angled at 15°.
- Fork-neck geometry optimized for increased accessibility.
- Dimensions in inches: from 1/4" to 1" 1/2.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight126 g
Packaged dimensions (D x W x H)205x38x15 mm
Package weight123 g
Opening11/16
Length202 mm
Typecombination wrench
Finishingsatin/chrome
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
  • Delivery usually within ( 14 ) days