References
Draper:69099
Rubix:45021060

Product details : DRAPER 69099 HOOK WRENCH
Chrome vanadium steel hardened, tempered and chrome plated.
Chrome vanadium steel, hardened, tempered and chrome plated
Technical specifications
Attributes
| Opening | 51 - 121 mm |
|---|---|
| Length | 290 mm |
| Type | hook wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 51.78 excl. VAT
/ Each
£ 62.14 incl. VAT
- In stock: Next day delivery
