44 - Metric open-end spanners.
Opening | 8x10 |
---|---|
Length | 137 mm |
Logistic Weight | 37 g |
---|---|
Packaged dimensions (D x W x H) | 144x22x5 mm |
Package weight | 37 g |
Opening | 8x10 |
Length | 137 mm |
Weight | 33 g |
Finishing | satin/chrome |
Number of sides | 2 |
Type | flat wrench |
Usually arrives within 14 working days