Double Ended Ring Spanner
Opening | 1/4X5/16 |
---|---|
Length | 180 mm |
Logistics dimensions (L x W x H) | 22x14x185 mm |
---|---|
Logistic Weight | 61 g |
Opening | 1/4X5/16 |
Length | 180 mm |
Weight | 55 g |
Finishing | Chromed |
Type | Box Wrench |
Composition | Chrome-Plated Alloy Steel |
Usually arrives within 14 working days