Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 894M-90 OPEN END WRENCH
BAHCO 894M-90 OPEN END WRENCH
Single Open End Wrench
References
bahco:
894M-90
rubix:
121A8101
ean:
7314151833282
Technical specifications
Opening
90
Length
690
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 894M-90 OPEN END WRENCH
Single-end wrench
15° open angle
Phosphated finish
Standard alloy steel
Standard: ISO 3318 and DIN 894
Technical specifications
Attributes
Logistic Weight
3605
g
Opening
90
Length
690
mm
Weight
3630
g
Finishing
gunmetal
Number of sides
1
Type
flat wrench
Composition
alloy steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.44
excl. VAT
/
Each
£
244.13
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
FACOM 64.1/4X5/16 64 RATCHETING RING SPANNER 1/4 X 5/16 INCH
ROEBUCK SLOGGING RING SPANNER 3/4 INCH WHITWORTH
BRITOOL EXPERT OFFSET RING WRENCH 10 X 11MM
ROEBUCK 880107 COMBINATION SPANNER 11/16IN AF
MELFORM MEL TIM 6 19MM HEX X 22MM HEX X 127MM LONG BOX SPANNER
BRITOOL EXPERT LONG COMBINATION WRENCH 29MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 27 X 32MM
BAHCO 894M-65 OPEN END WRENCH
STAHLWILLE RATCHET RING SPANNER 9 X 10MM 25.9 X .10 41130910
BAHCO 1949M-22-24 OPEN RING WRENCH
FACOM 64.22X24 64 RATCHETING RING SPANNER 22 X 24MM
STAHLWILLE 43012123 21 X 23MM DOUBLE END FLEXI-JOINT SPANNER
BAHCO 133SGM-60 OPEN END WRENCH
ROEBUCK RING SPANNER A/F 1-1/16 X 1-1/4
STAHLWILLE 41160709 7X9 SPLINE EX LONG RING SPANNER 220ASP.7/32X9/32