Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02500068 3/8 INCH DRIVE X 1.3/4 AF CROW-FOOT
STAHLWILLE 02500068 3/8 INCH DRIVE X 1.3/4 AF CROW-FOOT
540a series CROW-FOOT spanners
References
stahlwille:
02500068
rubix:
4527162
ean:
4018754004812
Technical specifications
Length
68
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02500068 3/8 INCH DRIVE X 1.3/4 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
75
x
68
mm
Logistic Weight
161
g
Length
68
mm
Weight
161
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.36
excl. VAT
/
Each
£
125.23
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
STAHLWILLE 43012123 21 X 23MM DOUBLE END FLEXI-JOINT SPANNER
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 17MM 8298252 4S-RW17
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 17 X 19MM
GEDORE 8791-10 8791 SPIGOT OPEN END FITTING 16 Z 10MM
BAHCO 4M-12-13 RING WRENCH
FACOM 17MM COMBINATION SPANNER 39.17
FACOM 101.8GR ADJUSTABLE WR. 8 REVERSIBLE JAW
STAHLWILLE 58218060 60MM OPEN-ENDED SHELL TOOL
STAHLWILLE 40482020 5/16 AF COMBI SPANNER 13S
FACOM 13MM MIDGET SPANNER 34.13
FACOM 440.25 COMBINATION WRENCH 25MM
BAHCO 310M-27 RING WRENCH
FACOM 76.10SLS ANGLED 12 POINT SOCKET WRENCH 10MM - SAFETY LOCK SYSTEM
STAHLWILLE 40065555 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 5.5MM
GEDORE 75MM RINGSLOGSPANNER 306 75