Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 30MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 30MM
14 Series Combination Spanners, OPEN-BOX, Long
References
stahlwille:
40103030
rubix:
80087398
ean:
4018754019373
Technical specifications
Opening
30
Length
415
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 30MM
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
Logistics dimensions (L x W x H)
27
x
63
x
413
mm
Logistic Weight
645
g
Opening
30
Length
415
mm
Weight
645
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.10
excl. VAT
/
Each
£
46.92
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
STAHLWILLE 3/8 INCH DRIVE X 13/16 AF CROW-FOOT
SKF HOOK SPANNER 38-45MM HN5-6
FACOM FLARE NUT WRE 70A.22
WERA 020101 6004 JOKER L SELF-SETTING SPANNER 16-19MM
GEDORE 8791 SPIGOT OPEN END FITTING 16 Z 14MM
3/8X7/16 DEND OPENRING SPANNER
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
ROEBUCK 880476 OFF-SET COMBINATION WRENCH 13MM
FACOM OPEN-END WREN 22.10X11
STAHLWILLE 03490069 1/2 INCH DRIVE X 1.13/16 AF CROW-RING
ROEBUCK OPEN END PODGER SPANNER 30MM
STAHLWILLE 40040500 OPEN END WRENCH 50MM
FACOM 467F.3/8 FLEX COMBI RATCHET SPANNER 3/8 A/F
FACOM FLARE NUT WRE 43.7X9
FACOM RING WRENCH 59.16X17